Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size
Mfr # 1VFY3
Zoro # G0332455
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Brass Male Tee, MNPT, 3/8" Pipe Size 6AYV3
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/2 in ZUSA-PF-10252
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 6AYU4
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1" Pipe Size 1VGE9
- ZORO SELECT Red Brass Flange, FNPT, 1-1/4" Pipe Size 4TJK1
- ZORO SELECT Brass Tee, MNPT, 1/4" Pipe Size 706232-04
- ZORO SELECT 90 Elbow, Brass, 4 in, FNPT, Class 125 ZUSA-PF-10361
- ZORO SELECT Red Brass Cap, FNPT, 2" Pipe Size 6RCY4
- ZORO SELECT Reducing Coupling, Brass, 3 x 2 1/2 in ZUSA-PF-10311
- PARKER 45 Extruded Street Elbow, Brass, 1/2 in 2214P-8-8
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/8" Pipe Size 2-2 MHLN-B 2.0
- Zoro Select Brass Pipe Fittings