Zoro Select
O-Ring, Dash 026, Viton, 0.07 In., PK50
Mfr # U38871.006.0125
Zoro # G0332647
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 026
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 124, Viton, 0.1 In., PK25 U38871.009.0125
- ZORO SELECT O-Ring, Dash 218, Viton, 0.13 In., PK25 U38871.012.0125
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK50 U38875.009.0100
- ZORO SELECT O-Ring, Buna N, Dash 283, 17, 17.233 in. U38805.012.1700
- ZORO SELECT O-Ring, Silicone, 3-5/8, 3.887, PK25 U38883.012.0362
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 U38805.006.0062
- ZORO SELECT Conductive Silicone O-Ring, Dash 214, PK5 ZUSAS70COND214
- ZORO SELECT Viton O-Ring, 5mm Wide 78mm ID ZUSAV5X78
- ZORO SELECT O-Ring, Dash 165, Viton, 0.1 In., PK2 U38871.009.0650
- ZORO SELECT O-Ring, Dash 017, Neoprene, 0.07 In., PK100 1BUP3
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 U38883.009.0050
- Zoro Select Individual & Bulk O-Rings