Zoro Select
Heavy Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK
Mfr # U51081.043.0001
Zoro # G0334367
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 27/64 in
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK U04180.031.0002
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Zinc Plated, 5/32 in Ht, 4000 PK 15NJ
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 10 PK U11374.050.0001
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 41/64 in Ht, 20 PK HNFI5075LH-020BX
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 6.50 mm Ht, 100 PK M04122.080.0001
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK 0437516HN
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Black Oxide, 21/64 in Ht, 1500 PK 37NFB
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 650 PK HHNIDH087G-650BX
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 1-1/16 in Ht, 5 PK U08110.125.0001
- AMPG Hex Nut, #8-32, Titanium, Grade 2, Plain, 1/8 in Ht NUT95008C
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK 03676
- Zoro Select Hex Nuts