Shop Alternate Products
This Product is Discontinued
Zoro Select
Flange Bolt, 2-1/2" L, 2 PK (Discontinued)
Mfr # 1KYZ1
Zoro # G0335002
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 11
- Fastener Length 2 1/2 in
- Head Width 15/16 in
- Material 8 Carbon Steel