Morse
Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEDR14-7'6
Zoro # G0335754
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stationary and Portable Woodmill and Re-Saw Machines
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-7'5
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14 -12'6
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-13'
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C812MAT-11' 6
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHBFR14 -11'6
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series ZWEG360C34M42PR-15' 0
- MORSE - 10' 10 1/2" x 1" x 0.035 Bimetal The Morse Achiever 5/8 Band Saw Blade 4355581304BX1
- MORSE - 32' 2" x 2-5/8" x .063 Challenger Structural 3/4 Heavy Set Band Saw Blade 9291343860BX1
- MORSE - 22' 3" x 1-1/4" x 0.042 Challenger Structural 4/6 Band Saw Blade 9161462670BX1
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99576-13-06
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 483161
- Morse Band Saw Blades