Shop Alternate Products
This Product is Discontinued
Parker
1" Butt Weld 316L SS Ferrule Sch 40 (Discontinued)
Mfr # TL14AM-1.0-316L-7
Zoro # G0335867
This Product is Discontinued
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 1 in