Zoro Select
Centerless Round, 1045, 1 3/4 In D x1 Ft L
Mfr # 3ANL1
Zoro # G0335903
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Finish Turned, Ground, And Polished
- Type Precision
- Standards ASTM A108
- Temper Cold Finish
Explore More Products
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft 2HJT6
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3/8" W 4801_48_0
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 3 Ft L 18R.5-36
- ZORO SELECT Rod, Steel, 12L14, 1 1/8 In Dia x 6 Ft L 2HJU2
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/16 in Dia. 20743_36_0
- ZORO SELECT Tool Steel Rod, 6 ft L, 5/8 in Dia. DCFD2R.625-72
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W hf1.75x2-6
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W 18f1.25x12-12
- ZORO SELECT Carbon Steel Bar, 36" L, 4 1/2" W hf2x4.5-36
- ZORO SELECT Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft 2HKB1
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/4 in W 45s.25-12
- Zoro Select Carbon Steel Rods