Zoro Select
1-1/4" FNPT x MNPT Galvanized 90 Deg. Street Elbow
Mfr # 5P825
Zoro # G0336603
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
Explore More Products
- ZORO SELECT 4" FNPT Galvanized Union 2WJ73
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange 511-601HC
- ZORO SELECT 2" MNPT Galvanized Square Head Plug 5P915
- ZORO SELECT Galv.Nipple, Seamless, 1 x 3 793LW9
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow 5P820
- ZORO SELECT 1-1/4" FNPS Galvanized Merchant Coupling 61106
- ZORO SELECT Galv.Nipple, Welded, 1 x 16 793LJ8
- ZORO SELECT Galv.Nipple, Welded, 1 1/2x 20 793LL0
- ZORO SELECT Galvanized Steel Pipe Nipple 793F51
- ACE TRADING - FITTIN STZ Industries 1/8 in. FIP each X 1/8 in. D FIP each Galvanized Malleable Iron Coupling 317UPMCO-18
- LEGEND VALVE 1/2" GALV. MERCHANT COUPLING 352-703
- Zoro Select Galvanized Pipe Fittings