Nord-Lock
Wedge Lock Washer, For Screw Size #6 316 Stainless Steel, Plain Finish, 200 PK
Mfr # 1070
Zoro # G0336743
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.09 in
- Maximum Thickness 0.09 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Plain Finish 1599
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Plain Finish, 2 PK 1594
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK 1571
- NORD-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 100 PK 2378
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Plain Finish, 10 PK 1565
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 20 PK 1518
- NORD-LOCK Wedge Lock Washer, For Screw Size M68 Steel, Advanced Corrosion Resistance Finish 2888
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 50 PK 2730
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 316 Stainless Steel, Plain Finish, 100 PK 2752
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK 2195
- DISC-LOCK Wedge Lock Washer, For Screw Size 24 mm Stainless Steel, Plain Finish, 50 PK SSM-110
- Nord-Lock Wedge Lock Washers