Proto
Open End Wrench, 11/32 x 11/32, 15/75 Deg
Mfr # J3322
Zoro # G0336944
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Features Corrosion Resistance and a Slip Resistant Grip, Compact Shank Design and Short Length for Access in confined Spaces, Standard Open End Configuration
- Finish Satin
- Material Alloy Steel
- SAE or Metric SAE
Explore More Products
- PROTO Short Satin Angle Open-End Wrench - 3/8" J3324
- PROTO WR COMB 2-1/16 12PT PO1266
- PROTO Combination Wrench, Metric, 19mm Size J1219MH-T500
- PROTO Full Polish Combination Wrench 23 mm - 12 Point J1223M-T500
- PROTO Full Polish Combination Wrench 12 mm - 12 Point J1212M-T500
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz J1234ASD
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-23/64L J3045
- PROTO Wrench 3/4 Combo 12 Pt Full Polish POJ1224-T500
- PROTO WR COMB 13/16 12PT PO1226
- PROTO Combination Wrench, Metric, 13mm Size J1213MESB
- CAPRI TOOLS WaveDrive Pro 10 mm Combination Wrench for Regular and Rounded Bolts CP11750-M10XT
- Proto Combination Wrenches