Shop Alternate Products

Battery Doctor

Battery Charger, 120VAC, 2A (Discontinued)




Key Features

  • Amps 2A
  • Application 12V Smart Battery Charger/Maintainer-RainProof(R)
  • Includes Ring Terminals, Alligator Clips, Cigarette Adapter and Carrying Case
  • Material Plastic
  • Avg. Charge Time 12V Low 8 to 30 hr.
See all product information