Magna Visual
Magnetic Heading Letters, 2 in., 1 in. H
Mfr # FH-27
Zoro # G0337115
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Height 1 in
- Color White on Black
- Width 2 in
- Length 2"
Explore More Products
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 DC-20M
- MAGNA VISUAL Data Cards, 5 Colors 8.5x11", PK1000 DC-30-3M
- MAGNA VISUAL Magnetic Strip, White, 3"x50 ft. Roll MR50-241P
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 PMR-763
- MAGNA VISUAL Magnetic Picture Holder, 6 in. H x 6 in.L PH-15
- MAGNA VISUAL Magna Visual® High Energy Magnets, 3/4"W x 3/4"H, 12/Pack HEM-12
- MAGNA VISUAL 3/4" Yellow Magnetic Arrows 20/Pk FI-422
- MAGNA VISUAL Magna Visual Vinyl Chart Tape, 324"L x 1/8"W, Green CT4-G
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft MCH-12
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk FI-222
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 522D
- Magna Visual Dry Erase Board Accessories