Square D
Miniature Circuit Breaker, 150 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB2150VH
Zoro # G0337626
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB2100VH
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO3100VH
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2601021
- SQUARE D Miniature Circuit Breaker, 20, 120/240VAC, 1, 2 Pole, Plug-In Mounting Style, HOM Series HOMT2020240
- SQUARE D Square D By Schneider Electric QO120CP 20A 1Pole Plugon Circuit Breaker 6473250
- SQUARE D Miniature Circuit Breaker, 15, 240VAC, 3 Pole, Plug-In Mounting Style, QO Series QO3015
- SQUARE D Circuit Brkr, PowerPact H, thermal magne, 45 A, 690V AC, 3 Pole, Unit Mount Busbar Mounting Style HDF36045
- SQUARE D PowerPact Q - molded case circuit breake, 125 A, 240V AC, 2 Pole, Unit Mount Lug Mounting Style QGL22125
- SQUARE D PowerPact B Circuit Breaker, 60A, 2P, 60, 60 A, 525V AC, 2 Pole, I-Line Mounting Style, BG 060 Series BGA260604
- GE Miniature Circuit Breaker, 60 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1160
- SIEMENS IEC Supplementary Protector, 1.6 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61157
- Square D Circuit Breakers