General Tools
Shallow Pot Magnet, Ceramic, 50 lb. Pull
Mfr # 376D
Zoro # G0337891
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 50 lb
- Thickness 0.4063 in
- Overall Length 3 3/16 in
- Overall Width 3 3/16 in
Explore More Products
- GENERAL TOOLS Shallow Pot Magnet, Ceramic, 12 lb. Pull 376A
- GENERAL TOOLS Shallow Pot Magnet, Ceramic, 20 lb. Pull 376B
- GENERAL TOOLS Shallow Pot Magnet, Ceramic, 35 lb. Pull 376C
- GENERAL TOOLS Magnet Horseshoe 1Oz 8Lb Lift 370-1
- GENERAL TOOLS Magnet Horseshoe 2 Oz 13Lb Lft 370-2
- ZORO SELECT Round Base Magnet, 25 lb. Pull 6XY87
- MIDWEST FASTENER 1-1/2" Steel Magnet Bases 5PK 32687
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L D110-20
- MASTER MAGNETICS Round Base Magnet25#Pull 07217
- ZORO SELECT Round Base Magnet, 95 lb. Pull 3LJY3
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull 1302-S
- General Tools Ceramic Magnets