Shop Alternate Products
This Product is Discontinued
General Tools
Edge Finder, Dble, Tip 0.200, 0.500in, 3in L (Discontinued)
Mfr # 262
Zoro # G0338086
This Product is Discontinued
Key Features
- End Type Double
- Tip Dia. (In.) 0.200, 0.500
- Length (mm) 75
- Length (In.) 3
- Construction Hardened Steel, Precision Ground