Smc
Flow Control Valve, 12mm Tube, 1/2 In
Mfr # AS4201F-04-12SD
Zoro # G0338143
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection BSPT x Tube
- Valve Port Size 1/2 in
- Body Material Stainless Steel
- Valve Tube Size 12 mm
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In AS4201F-N04-11SD
- SMC Speed Exhaust Control Valve, 5/16Tube, 1/8 ASV310F-N01-09S
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In ASV410F-03-08S
- SMC Flow Control Valve, 1/4 In Tube, #10-32 AS1201F-U10/32-07D
- SMC Speed Control Valve, 12mm Tube, 1/2 In AS4201FG-04-12S
- SMC Speed Exhaust Control Valve, 4mm, M5x0.8 ASV220F-M5-04
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In AS2211F-N01-09SA
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In AS3201FG-N03-07S
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In AS2201FG-N02-11S
- ARO Control Package 59809
- SMC Speed Control Valve, 3/8 In, NPT x Tube AS3201F-N03-11SA
- Smc Pneumatic Valves