Fiskars

Scissors, 8 In L, Orange, Ambidextrous


$8.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 8 in
  • Color Stainless Steel
  • Blade Material Stainless Steel
  • Handle Style Straight
  • Handle Material Plastic
See all product information