Shop Alternate Products
This Product is Discontinued
Fiskars
Scissors, 8 In L, Orange/Gray, Right Hand (Discontinued)
Mfr # 1069766
Zoro # G0338250
This Product is Discontinued
Key Features
- Overall Length 8 in
- Color Orange
- Blade Material Stainless Steel
- Handle Style Offset
- Handle Material Plastic