Zoro Select
1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 5 in Length
Mfr # U07000.150.0500
Zoro # G0338712
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 1 in
- Material Steel
Explore More Products
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 8 in Length U07000.150.0800
- ZORO SELECT 1-3/8"-6 Socket Head Cap Screw, Black Oxide Steel, 4 in Length U07000.137.0400
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 6 in Length U07040.150.0600
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07150.100.0030
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 25 PK M07000.120.0110
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK U07566.025.0250
- ZORO SELECT Button Head Socket Screw ZSB55002F08
- ZORO SELECT Button Head Socket Screw ZSB55008F08
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M8030CSP
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/4 in Length, 25 PK 938393-25
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK 10F200KCS
- Zoro Select Socket Head Cap Screws