Enerpac
Cylinder, Threaded, 2590 lb, 0.28 In Stroke
Mfr # CSM1071
Zoro # G0339491
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 2,590 lb
- Stroke Length 1/4 in
- Retracted Height 1.87 in
Explore More Products
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke CST4131
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST40131
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke CST271
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST18131
- ENERPAC Cylinder, Threaded, 6110 lb, 0.59 In Stroke CST27151
- ENERPAC CST9131, 1950 lbs Capacity, 0.52 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder CST9131
- ENERPAC Cylinder, Threaded, 6110 lbs, .59 In Stroke CDT27151
- ENERPAC Cylinder, Threaded, 1190 lb, 0.51 In Stroke CSM5131
- ENERPAC Cylinder, Threaded, 380 lb, 0.51 In Stroke CST2131
- ENERPAC Cylinder, Threaded, 3900 lbs, .51 In Stroke CDT18131
- VEKTEK Cylinder, Threaded, 8800 lb, 1.50 In Stroke 20-0115-04
- Enerpac Threaded Body Cylinders