Cambro
Food Box, Use Lid 4UKD2, H 6 In, PK6
Mfr # CA18266CW135
Zoro # G0339656
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 35 qt
- Overall Length (In.) 18 in
- Overall Width (In.) 26 in
- Color Clear
- Material polycarbonate
Explore More Products
- CAMBRO Cambro - Cover, For Polycarbonate Camwear Camsquare 2 And 4 Qt. Containers, Translucent SFC2SCPP190
- CAMBRO Drain Tray 1/6 Size-135 Clear 60CWD-135
- CAMBRO 12 in x 18 in x 6 in Red Camwear® Food Box 12186CW467
- CAMBRO Cambro 4 qt. Round Translucent Measuring Storage Container, PK12 RFS4PP190
- CAMBRO Cambro 6 And 8 qt. Clear Round Storage Container Lid, PK12 RFSC6PP190
- CAMBRO Round White Poly Lid 2 Qt EARFSC2148
- CAMBRO Food Storage Container, 11 1/4" L, Purple EA12SFSCW441
- CAMBRO Cambro - Camwear Sliding Lid For Food Storage Container, 18" x 26", Clear Polycarbonate 1826SCCW135
- CAMBRO Food Box 12" x 18" x 9" Poly White EA12189P148
- ARAVEN LARGE FOOD BOX HDPE GN 2/1, 24G WHITE, 25 5/8" X 21" X 15" 04070
- RUBBERMAID Pan Dish Wht 15.6Qt 2970-AR WHT
- Cambro Food Containers