Msa Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink
Mfr # 10156373
Zoro # G0340131
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Suspension Adjustment Type Ratchet
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) 10194787
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow 477484
- MSA SAFETY Full Brim Full Brim Cooling Helmet, Type 1, Class C 10215830
- MSA SAFETY MSA Skullgard Protective Hat With Staz-On Suspension, Standard, White 454665
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Bright Green 10035213
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) 10194788
- MSA SAFETY Hard Hat, Ratchet (4-Point), Orange 448903
- MSA SAFETY V-Gard 500 Hat, White Vented, Full Brim, 4P 10167911
- MSA SAFETY Hard Hat, Ratchet (4-Point), White 10110829
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange QHR6-ORANGE-HV
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) 10194791
- Msa Safety Head Protection