Gems Sensors
Flow Rate Sensor, Turbine, 4 GPM Max
Mfr # FT-110, 173934
Zoro # G0340724
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Overall Length 2.2 in
- Housing Material Nylon
- Max. Voltage 24
- Operating Temp. Range (F) 212 Degrees F
Explore More Products
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max FT-110, 173932
- GEMS SENSORS Flow Rate Sensor, Turbine, 65 GPM Max 19H256
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max FT-110, 173932-C
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max FT-110, 173933-C
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max FT-110, 173935
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max FT-110, 173931-C
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max FT-110, 173933
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max FT-110, 173931
- HONEYWELL Ds06-105-Dus-Lf 2 Inch Ds06 DS06-105-D
- LUMENITE Industrial Continuous Level Transmitter MLXT-4220-P-3/4-48
- MADISON Continuous Level Transmitter, Stem 24" L C4651-12803
- Gems Sensors Flow Rate Sensors