Dayton
Cable, 3/32 In, L 500 Ft, WLL 240 Lb
Mfr # 2RZY6
Zoro # G0340952
$79.13
22% off
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 1 x 19
- Cable Size 3/32 in
Explore More Products
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 240 Lb 2RZY4
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS 2VJP6
- DAYTON Cable, 5/32 In, L 100 Ft, WLL 560 Lb 2TAE5
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel 2VJF1
- DAYTON Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel 2VJT4
- DAYTON Cable, 1/16 in., 50 ft., 1 x 7, SS 33RG66
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 900 Lb 2TAT9
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel 2VJF8
- DAYTON Cable, 5/16 in. dia., 500 ft., 7 x 19, SS 33RF61
- HILLMAN 100'14Ga Coil Galv Wire 123136
- LAUREOLA INDUSTRIES 3/64" to 1/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft ZAG364116-77-GPC-500
- Dayton Chains, Ropes & Cables