Starrett
Indicator Contact Point, 1/2 In L, Rounded
Mfr # PT06677
Zoro # G0341905
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AGD Indicator
- Features 13/64 in Knurled Dia, Rounded End
- Overall Length (In.) 1/2
- Thread Size 4-48
- Construction Steel
Explore More Products
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L PT07215
- STARRETT Magnetic Indicator Holder, 100 Lb, 1/4-20 657P
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L 257D
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" PT06632-20
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. PT06632-18
- STARRETT Snug Assembly w/5/16" Post Hole PT18718
- STARRETT Lug-On-Center Indicator Back, 656 Series PT07317-1
- STARRETT Shock Absorbing Anvil, 196 Indicator PT08726A
- STARRETT Magnetic Base Wo/Indicator 657A
- HHIP 220 lbs Pull Heavy-Duty Universal Magnetic Base 4401-0538
- STARRETT Carbide Contact Pnt, Altissimo Gage, .120" PT23943
- Starrett Indicator Holders, Bases, and Stands