Zoro Select
PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size
Mfr # 1WKF9
Zoro # G0342894
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Cleanout Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 3/4 in Pipe Size 1401-131
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size 1WJU7
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 2 in Pipe Size 1WKF5
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size 801-015
- ZORO SELECT PVC Closet Bend, Hub, 4 in x 3 in Pipe Size 1WKT9
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size 1407-015
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1/2 in Pipe Size H429005LS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/4 in Pipe Size H401012LS
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 1/2 in Pipe Size 829-339FB
- ZORO SELECT PVC Cap, FNPT, 1-1/2 in Pipe Size 448015
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size 05843
- Zoro Select Fittings