Shop Alternate Products
This Product is Discontinued
Diversitech
Long Radius, 3-1/4 In. L, 9-3/4 In. H (Discontinued)
Mfr # 230-LFB4
Zoro # G0343323
This Product is Discontinued
Key Features
- Height 9-3/4"
- Color White
- Width 7/8"
- Length 3-1/4"