Eaton
IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No
Mfr # XTCE032C01C
Zoro # G0343777
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Full Load Amps-Resistive 45 A
- Number of Poles 3
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No XTCE032C01T
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No XTCE032C01TD
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No XTCE032C01A
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 6 A, Reversing: No XTMC6A01E
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No XTCF080D00A
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No XTCE050D00TD
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 25 A, Reversing: No XTCF045C10E
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 65 A, Reversing: Yes XTCR065D11E
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: Yes XTCR040D11C
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 240 V AC, 40 A LC1DT40U7
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No XTCE012B01E
- Eaton Motor Controls