Shop Alternate Products
This Product is Discontinued
Zoro Select
Alum Ramp Plate, Cap750Lb, Checker Plate (Discontinued)
Mfr # 5JDT2
Zoro # G0344023
This Product is Discontinued
Key Features
- Load Capacity 750 lb.
- Length 8 1/4 in
- Width 7 1/4 in
- Material Aluminum
- Type Checker Plate