Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 5/8-11, 25 PK (Discontinued)
Mfr # 4CAU7
Zoro # G0344276
This Product is Discontinued
Key Features
- Thread Size 5/8-11
- Material Low Carbon Steel
- Finish Ultra Coat
- System of Measurement Inch
- Thread Type UNC