Shop Alternate Products
This Product is Discontinued
Monroe Pmp
4-1/2" W x 96" H Mill Steel Continuous Hinge (Discontinued)
Mfr # CC74145096
Zoro # G0344321
This Product is Discontinued
Key Features
- Material Steel
- Mounting Full Surface
- Finish Mill Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees