Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 30mm L, 100 PK (Discontinued)
Mfr # 50M080125J030
Zoro # G0344425
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Fastener Length 30mm
- Head Width 13mm
- Material Nylon