Shop Alternate Products
This Product is Discontinued
Pneumadyne
Female Connector, 1/4 x 1/4 In, 303 SS (Discontinued)
Mfr # EFB60-1/4-303
Zoro # G0344592
This Product is Discontinued
Key Features
- Tube Fitting Material 303 Stainless Steel
- Specific Fitting Shape Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x FNPT
- Tube Size 1/4 in