Zoro Select
Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK
Mfr # N01200.100.0150
Zoro # G0344675
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Head Width 1-1/2 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK N01000.025.0150
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK U01209.025.0550
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK U01200.050.0500
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK M04170.120.0025
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 110 mm L, 25 PK M04104.120.0110
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK 494096-PG
- ZORO SELECT Grade 9, 3/8"-24 Hex Head Cap Screw, Ecoguard Steel, 3/4 in L, 1100 PK 3812CH9
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK U04100.025.0275
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 500 mm L M01000.360.0500
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Plain Nylon, 1/2 in L A8040160032
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK U01209.037.0150
- Zoro Select Hex Head Cap Screws