Shop Alternate Products
This Product is Discontinued
Irwin
Nutsetter, 3/8" Hex, 2-9/16" L, Steel, PK3 (Discontinued)
Mfr # 3051016
Zoro # G0344915
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Shank Size 1/4"
- Overall Length 2 1/2 in
- Material Steel
- Bit Style Nut Setter