Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 148W, 12769 lm, 5000K (Discontinued)
Mfr # OLWX2 LED 150W 50K DDB
Zoro # G0345558
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Wall Mount Bracket and Surface Mount Junction Box
- Voltage 120 to 277V AC
- Width 7 in
- Height 12 3/4 in
- Length 14 1/2 in
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
OLWX2 LED 150W 50K DDB
-
Zoro #
G0345558
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 7 in |
Height | 12 3/4 in |
Length | 14 1/2 in |
Fixture Width | 7 in |
Fixture Length | 14 1/2 in |
Recommended Mounting Height | 20 to 40 ft |
Fixture Height | 12 3/4 in |
Details
Includes | Wall Mount Bracket and Surface Mount Junction Box |
Item | LED Wall Pack |
Voltage | 120 to 277V AC |
Series | OLWX |
Watts | 148 |
Lens Material | Glass |
Fixture Sensor Type | No Sensor Included |
Lumens | 12,769 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Fixture Lens Material | Glass |
Description/Special Features | Full Cut-Off, Up or Down-Light, Mounts to Recessed Junction Box or Surface Mounting for Conduit Through-Wiring, Optional Flood Mounting Accessories Include Knuckle, Slipfitter and Yoke Mount |
Sensor Type - Fixtures | No Sensor Included |
Operating Temp. Range | 0 Degrees to 40 Degrees C |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Color Temperature | 5000 K |
LED Replacement For | 400W HPS/MH |
Standards | UL Listed |
Lamp Watts - Fixtures | 150.0 |
Type - Wall Pack Fixtures | General Purpose |
Fixture Housing Color | Bronze |
Max. Fixture Wattage | 150.0 |
Light Distribution | Type V |
Housing Material | Cast Aluminum |
Color Rendering Index | 70.0 |
Color Temp. | 5000K |
Lighting Certification | DesignLights Consortium (DLC) |
Housing Finish | Dark Bronze |
Fixture Voltage | 120 to 277 |
Warranty | 5 yr |
Fixture Rated Life | 100,000 hr |
CRI | 70 |
IP Rating | 66 |
Fixture Housing Material | Die-Cast Aluminum |
Lumens Per Watt | 86.0 |
Rated Life | 100,000 hr |
Lumens per Watt | 86.0 |
Description
LED Wall Pack, Lumens 12,769, Voltage 120 to 277V AC, LED Replacement For 400W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 5000 K, Color Rendering Index 70.0, Height 12 3/4 in, Width 7 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating 66, Lumens per Watt 86.0, Recommended Mounting Height 20 to 40 ft, Standards UL Listed, Warranty 5 yr