Ldi Industries
Adapter, Pipe, Sight Glass: Borosilicate
Mfr # G607-05-A-1-2
Zoro # G0345651
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipe Adapter
- Mounting Centers (In.) 5 in
- Mounting Thread 1/4 NPTF Brass
- Mounting Front
- Sight Glass Borosilicate
Explore More Products
- LDI INDUSTRIES Closed Circuit Liquid Level Gauge G613-05-A-1
- LDI INDUSTRIES Thermometer, Dial, 50 to 300 F G615-05-A-1
- LDI INDUSTRIES Valve, Needle G608-12-A-1-4
- LDI INDUSTRIES Valve, Needle G608-24-A-1-4
- LDI INDUSTRIES Adapter, Pipe G607-06-A-1-2
- LDI INDUSTRIES Straight Oil Gage, Mounting Thread: 1/4 NPTF G307-2
- KIPP Oil Level Gauge Form:A Without Thermometer 151X27X19, L1=127, D1=M12, Thermoplastic K0443.1127
- LDI INDUSTRIES Straight Oil Gage, Type: Vented G321-4
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In G406-2
- LDI INDUSTRIES Straight Oil Gage G307-3
- LDI INDUSTRIES Straight Oil Gage, Base Square (In.): 15/16 in G323-4
- Ldi Industries Level Gauges