Solberg
Filter Element, Paper, 2 Micron
Mfr # 808
Zoro # G0345746
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 4
- Inside Dia. (In.) 1/2 in
- Outside Dia. (In.) 1 1/2 in
- Filtration Efficiency 99% at 2 Micron
Explore More Products
- SOLBERG HEPA Cartridge Filtr, PF, 623cfm, 0.3Micron HE344P
- SOLBERG HEPA Cartridge Filter, 32 cfm, 0.3 Micron HE18
- SOLBERG Filter Element, 5micron 235P
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron HE848
- SOLBERG Element, Filter 825
- SOLBERG Filter Element, Polyester, 5 Micron 857
- SOLBERG Filter Cartridge, Paper, 2 Microns 32-14
- SOLBERG Filter Element, Paper, 2 Micron 812
- SOLBERG HEPA Cartridge Filter, 1531cfm, 0.3 Micron HE384
- SOLBERG Element, Filter 843
- MOTOR GUARD Compressed Air Filter Sub-Micronic M-30
- Solberg Compressed Air Treatment