Justrite

Drain Can, 5 Gal., Red, Galvanized Steel


$160.83
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Can Material Steel
  • Can Capacity 5 gal
  • Height 16 3/4 in
  • Outside Dia. 11 5/8 in
  • Can Color Red
See all product information