Bosch
SDS Max Hammer Steel 9", Tamper Plate Shank
Mfr # HS1927
Zoro # G0346394
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Overall Length 9 in
- Cutting Direction Right Hand
- Number of Pieces 1
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus HCFC2044
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus, 25PK HCFC2012B25
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 21"L, Spline HC4032
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline HC4511
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" HS1480
- BOSCH Hammer Masonry Drill, 3/4in, Carbide HC2124
- BOSCH Hammer Drill Bit HCD5091
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round HCBG19T
- BOSCH Hammer Masonry Drill, 3/4in, Carbide HC5030
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline HC4031
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK HC2081B25
- Bosch Hammer Drill Bits