Shop Alternate Products
This Product is Discontinued
Zoro Select
Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 in L, Countersunk Head, Carbon Steel, Zinc, 50 PK (Discontinued)
Mfr # 1CFD4
Zoro # G0346561
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material Carbon Steel
- Finish Zinc