Cantex
Schedule 80 Conduit, 1/2 In., 10 ft. L
Mfr # A53AE12
Zoro # G0346692
Sold in multiples of 5 for $75.45
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$75.45
Key Features
- Conduit Trade Size 1/2 in
- Conduit Nominal Length 10 ft
- Standards UL 651/ NEMA TC 2
- Inside Dia. 35/64 in
- PVC Conduit Style Conduit with Bell End
Explore More Products
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L A53AG12
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L A53CE12
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC A52BA12
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC A52DA12
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC A53BA12
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC A52EA12
- CANTEX CONDUIT 2.5X10 SCH80
- CANTEX Enviro-Flex Conduit, 3/4 in, 100 ft L, PVC V06AGA1
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L A52CE12
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC A53CA12
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC A52CA12
- Cantex Conduit