Speedaire
Mounting, Center
Mfr # 3FE50
Zoro # G0346997
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in
- Mount Type Center Support
- Dimension Ak (In.) 0.3 in
- Dimension Ag (In.) 4.25 in
- Dimension Ah (In.) 3.54 in
Explore More Products
- SPEEDAIRE Rod Clevis, 25mm, 32mm Bore Y-G03SUS
- SPEEDAIRE Foot Bracket, 20mm Bore NCG-L020
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket 5VKW1
- SPEEDAIRE Mounting Hdw, 80mm Bore, Clevis Bracket 5VMF0
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore NCM-PE075
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum 5VNY1
- SPEEDAIRE Foot Bracket, 8mm, 10mm Bore C85L10B
- SPEEDAIRE Flange Plate, 10mm Bore CJ-F016SUS
- SPEEDAIRE Foot Bracket, For 2-1/2, 3 In Bore, Alum 5VNX5
- SPEEDAIRE Coupler, Self Aligning 1A314
- FESTO Trunnion Mounting Kit DAMT-V1-50-A DAMT-V1-50-A
- Speedaire Pneumatic System Components