- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Lanyards and Lifelines
- /
- Self Retracting Lifeline, 50 ft., 310 lb. Weight Capacity, Red
Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Self Retracting Lifeline, 50 ft., 310 lb. Weight Capacity, Red (Discontinued)
Mfr # MP50G-Z7/50FT
Zoro # G0347401
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 50 ft.
- Series Falcon
- Weight Capacity 310 lb.
- Color Red
- Tensile Strength 3000 lb.
Customers Also Purchased
- Brand Honeywell Miller
-
MFR #
MP50G-Z7/50FT
-
Zoro #
G0347401
- UPC # 612230152956
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Cable Dia. | 3/16" |
SRL Length | 50 ft. |
Strap Width | 3/16" |
Lifeline Diameter | 3/16" |
Lifeline Length | 50 ft. |
Tagline Length | 50 ft. |
Details
Item | Self Retracting Lifeline |
Series | Falcon |
Weight Capacity | 310 lb. |
Color | Red |
Tensile Strength | 3000 lb. |
Harness Connection | Steel Carabiner |
Anchorage End Connection | Steel Snap Hook |
Anchoring Location | Overhead Only |
For Use With | Full Body Harness |
Harness Hook Type | Steel Swivel Snap Hook |
Line Material | Galvanized Steel Cable |
Number of Legs | 1 |
Anchorage Hook Gate Opening | 1" |
Standards | ANSI A10.32, ANSI Z359.14 Class B, OSHA 1926.502, CSA Z259.2.2-98 |
Locking Harness Connection Hook Type | Steel Swivel Snap Hook |
Type | Self-Retracting |
Harness Hook Gate Opening | 3/4" |
SRL Weight | 14.8 lb. |
Anchorage Hook Type | Steel Carabiner |
SRL Item | Self-Retracting Lifeline |
Max. Working Load | 310 lb. |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon |
Fall Braking System | Frictional and Pawls |
Housing Material | Aluminum, Stainless Steel |
Locking Anchorage Connection Hook Type | Twist Lock Carabiner with Swivelling Shackle |
Harness End Connection Material | Steel |
Brand and Series | Honeywell Miller Falcon |
Anchorage End Connection Material | Steel |
Lifeline Material | Galvanized Steel Cable |
Harness End Connection | Carabiner |
RFID Equipped | Yes |
Anchorage End Connection Type | Snap Hook |
ANSI SRL Class | Class B |
ANSI SRL Type | SRL |
Replaceable Lifeline | No |
Sealed | No |
OSHA Standards Met | OSHA 1926.502 |
ANSI Standards Met | ANSI A10.32, ANSI Z359.14 |
ANSI SRL Class (2014) | Class B |
Other Standards | CSA Z259.2.2 |
Description
Self-Retracting Lifeline, Tagline Length 50 ft, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Falcon, ANSI Standards Met ANSI A10.32, ANSI Z359.14, Color Red