Eldon James
Cross Connector, 1/16 In, Barbed, HDPE, PK10
Mfr # X0-1HDPE
Zoro # G0347645
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Cross
- Barb Size 1/16 in
- Fitting Connection Type Barbed
- Max. Pressure 260 psi
Explore More Products
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 Y0-2WP
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 L6-6NK
- ELDON JAMES Reducing Coupling, 1/8 x 1/16In, HDPE, PK10 C2-1HDPE
- ELDON JAMES 5/8" Barbed 90 Degree Elbow PK 10 L0-10WP
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 C0-8NK
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 L6-4NK
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 A4-4HDPE
- ELDON JAMES 1/2" Barbed x MNPT Tee PK 10 T8-8WP
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 A8-10HDPE
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 A8-4HDPE
- COLDER 3/16" Barb Chrome Plated Brass Inline Insert MCD2203
- Eldon James Tube Fittings