International Enviroguard
Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper
Mfr # 8015-2XL
Zoro # G0349483
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Laminate
- Fits Chest Size 45 in to 48 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
- Series MicroGuard MP 8015
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap 2225B
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/XL, White, PK25 8112
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 PK, White, Laminated Nonwoven, Zipper W2502-2XL
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 3XL, 25 PK, White, Fabric, Zipper 8015-3XL
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, L, White, PK25, L, 25 PK, White, SMS, Zipper 2229
- INTERNATIONAL ENVIROGUARD Coverall with hood, 4XL, Blue, PK25, 4XL, 25 PK, Blue, SMS, Zipper 2225B
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper 7015YS-4XL
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper CE8019CI-4XL
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper 7212GT-L
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper TY120SWHMD0025NF
- KEYSTONE SAFETY Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Small CVL-KG-H-E S
- International Enviroguard Disposable Suits & Coveralls