Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 12 In. ID, 50 ft. L, Rubber (Discontinued)
Mfr # 0661-1200-1050
Zoro # G0349675
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Hose Inside Dia. 12 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 8 psi
- Hose Color Black
- Temp. Range -60 Degrees to 275 Degrees F