- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Upblast Ventilator, 30-1/2 In, 115/230V
Dayton
Upblast Ventilator, 30-1/2 In, 115/230V
Mfr # 7A645
Zoro # G0350244
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,832.99
Item successfully saved to ''
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
- Brand Dayton
- MFR #7A645
- Zoro #G0350244
- Country of OriginMultiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Overall Height | 41 3/4 in |
Dimension C | 40 in |
Overall Dia. | 50 in |
Recommended Damper Size (In.) | 35 x 35 |
Base Square Size - Roof Ventilators | 42" x 42" |
Base Width | 42 in |
Dimension A | 42 in |
Base Height | 1.8 in |
Base Length | 42 in |
Dimension D | 29 1/4 in |
Shaft Dia. Wheel End | 1 in |
Wheel Dia. | 30 1/2 in |
Dimension B | 50 in |
Housing Length | 50 in |
Base Dimension | 42 in Square |
Housing Width | 50 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 50 in |
Damper Size | 35 x 35 in |
Base Diameter | Not Applicable |
Wheel Diameter | 30 1/2 in |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 115V AC/208V AC/230V AC |
Motor HP - Roof Ventilators | 1 1/2 hp |
CFM @ 0.000-In. SP | 9845 |
Max. Inlet Temp. | 300 Degrees F |
CFM @ 0.375-In. SP | 8705 |
Adj. UL 762 Kitchen Roof Curb Stock No. | 4HX63 |
Mounting Location | Roof |
Requires | Roof Curb for New Installation |
CFM @ 0.750-In. SP | 7084 |
Motor Voltage | 115/208/230 |
Speed Controllable | No |
Max. BHP | 1.55 |
RPM | 605 |
Hz | 60 |
Standards | AMCA Sound and Air, UL/cUL 762 |
Wheel Material | Aluminum |
CFM @ 0.250-In. SP | 9127 |
Motor HP | 1-1/2 |
Assembled/Unassembled | Unassembled |
Phase | 1 |
Housing Material | Aluminum |
Sones @ 0.125-In. SP @ 5 Ft. | 16.4 |
Includes | Drive Package, NEMA 1 Junction Box |
Recommended Damper Stock No. | 4HX69 |
Fixed UL 762 Kitchen Roof Curb Stock No. | 4HX59 |
Drive Type | Belt Drive |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV85 |
CFM @ 0.500-In. SP | 8226 |
CFM @ 0.875-In. SP | 6272 |
Bearing Type | Regreasable Pillow Block |
Recommended 12 In. Fixed Curb Item No. | 2RB81 |
Recommended 8 In. Fixed Curb Item No. | 4HX43 |
CFM @ 0.125-In. SP | 9501 |
CFM @ 0.625-In. SP | 7708 |
Drive Package Included | Yes |
Item | Centrifugal Upblast Roof Exhaust Fan |
Sones @ 0.250-In. SP @ 5 Ft. | 15.7 |
Sones @ 0.500-In. SP @ 5 Ft. | 14.8 |
Wheel Type | Backward Inclined |
Maximum Inlet Air Temperature | 300 Degrees F |
Exhaust Airflow @ 0.500 in SP - Range | 5,000 to 10,000 cfm |
Motor Horsepower | 1 1/2 hp |
Resistance Properties | Spark Resistant |
Exhaust Airflow @ 0.000 in SP | 9,845 cfm |
Includes Drive Package | Yes |
Airflow @ 0.000 in SP | 9,845 cfm |
Brake Horsepower | 1 11/20 hp |
Motor Location | Out of Airstream |
Nameplate Voltage | 115/230V AC |
Exhaust Airflow @ 0.125 in SP | 9,501 cfm |
Grease Capacity | Standard Grease |
Exhaust Airflow @ 0.000 in SP - Range | 5,000 to 10,000 cfm |
For High-Static Pressure Applications | No |
Mount Type | Roof Curb |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
High-Efficiency Motor | No |
Housing Material Fabrication | Spun |
Assembly | Unassembled |
Nominal Voltage | 115/230V AC |
Spark Resistant Construction Type | A |
Motor Speed | 605 RPM |
Maximum Fan Speed | 605 RPM |
Features | Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design |
Base Shape | Square |
Exhaust Airflow @ 0.250 in SP | 9,127 cfm |
Sound Level | 12.5 sones @ 0.875 in SP and 5 ft, 13.5 sones @ 0.750 in SP and 5 ft, 14.3 sones @ 0.625 in SP and 5 ft, 14.8 sones @ 0.500 in SP and 5 ft, 15.2 sones @ 0.375 in SP and 5 ft, 15.7 sones @ 0.250 in SP and 5 ft, 16.4 sones @ 0.125 in SP and 5 ft, 17.0 sones @ 0.000 in SP and 5 ft |
Exhaust Airflow @ 0.375 in SP | 8,705 cfm |
Maximum Static Pressure | 7/8 in wc |
Motor Enclosure | Open Dripproof |
Electrical Connection | Power Cord |
Frequency | 60 Hz |
Current | 19.6/9.8 A |
Exhaust Airflow @ 0.000 in. SP - Range | 8,000 to 15,000 cfm |
Safety Features | Fully Rolled Windband |
Wheel & Housing Material | Aluminum / Aluminum |
Motor Efficiency | Standard Motor |
Includes Motor | Yes |
Motor Enclosure Design | Open Dripproof (ODP) |
For Air Type | Kitchen Air |
Exhaust Airflow @ 0.500 in SP | 8,226 cfm |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 9,845 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V 7AT15
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V 7A718
- DAYTON Upblast Less Drive Package, 13-1/4 In 4YY15
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V 7AR90
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V 7A634
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 230/460V 7HY52
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V 7AR95
- DAYTON Centrifugal Upblast Fan, Al, 16-1/2 in dia 800ZT8
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V 7AT30
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In 3GY71
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In 7A658
- Dayton Belt Drive Centrifugal Exhaust Vents