Shop Alternate Products
This Product is Discontinued
Zoro Select
Bulk First Aid kit, Plastic, 50 Person (Discontinued)
Mfr # 9999-2130
Zoro # G0350640
This Product is Discontinued
Key Features
- Includes (1) Easy Access Pocket System, (1) Plastic Case with Gasket, (1) Emergency First Aid Guide, (1) Instant Cold Compress, (1) Plastic Tweezers, (1) Scissors, (2) First Aid Tape Roll, (4) 1/2 in x 2.5 yd Medical Exam Glove (2) Pair, (4) Sterile Gauze Pad, (1) 3 in x 3 in Trauma Pad, (1) 5 in x 9 in Triangular Bandage, (2) 42 in x 42 in x 59 in Roller Gauze Bandage, (1) 2 in x 4.1 yd Roller Gauze Bandage, (1) 2 in x 4.1 yd Sterile Eye Pad, (4) Sterile Gauze Pad, (30) 4 in x 4 in Antiseptic Towelette, (10) Burn Cream, (10) Triple Antibiotic Ointment, (20) 0.9g Alcohol Cleansing Pad, (2) Eye wash, (6) Insect Bite Relief Pad, (60) Adhesive Plastic Bandage, (3) 1 in x 3 in Adhesive Fingertip Fabric Bandage, (3) Adhesive Knuckle Fabric Bandage, (2) Butterfly Wound Closure, (2) 2 in x 3 in Elbow/Knee Adhesive Plastic Bandage
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009