Dupont
Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC122TYLXL000400
Zoro # G0351289
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) 2000
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
- Fits Chest Size 41 1/4 in to 44 3/4 in
- Closure Type Adhesive
Explore More Products
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive QC122TYL4X000400
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive QC122TYLMD000400
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive QC122TYL2X000400
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper TY122SWHXL0006G1
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper TY120SWH3X0025NF
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper QC125SYLXL001200
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper IC253BWHXL0025CS
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper IC253BWH2X00250S
- DUPONT Coveralls, 25 PK, Blue, Tyvek(R) Micro-Clean(R) 2-1-2, Zipper CC252BBULG00250S
- LAKELAND DISPOSABLE COVERALL WITH ELASTIC ANKLE AND ELASTIC WRIST, XL, WHITE, MICROMAX, 48 TO 50 CHEST, 25PK CTL428-XL
- DUPONT Coverall, 5XL, 25 PK, White, Tyvek(R) 400, Zipper TY121SWH5X0025NS
- Dupont Disposable Clothing